This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19831991 GMC S15 Jimmy, CSC2AWGM7277 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2AWGM7277
Zoro #
G7176538
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Wine with Black sides
For Use With
For 1983 To 1991 GMC S15 Jimmy
Family Code
GM7277
Description
Seat Covers in Neosupreme for 1983-1991 GMC S15 Jimmy - (R), Solid Bench, FOR 2-DOOR MODEL ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.