This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19831991 GMC S15 Jimmy, CSCRT08GM7212 CSCRT08GM7212

Seat Covers in Neosupreme for 19831991 GMC S15 Jimmy, CSCRT08GM7212 (Discontinued)

  • Mfr # CSCRT08GM7212
  • Zoro # G7655450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08GM7212
Zoro #
G7655450
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Front
For Use With
For 1983 To 1991 GMC S15 Jimmy
Family Code
GM7212

Description

Seat Covers in Neosupreme for 1983-1991 GMC S15 Jimmy - (F), 50/50 Bucket, W/Builtin Headrest, w/manual driver and passenger seat, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.