
Seat Covers in Neosupreme for 19831992 Volvo 740 Sedan, CSCMO08VO7121 (Discontinued)
- Mfr # CSCMO08VO7121
- Zoro # G7628071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCMO08VO7121
Zoro #
G7628071
UPC #
-
Country of Origin
United States
Dimensions
Sink Thickness
16 Gauge
Width (In)
29
Minimum Cabinet Size
30
Bowl Depth (In)
9 (L), 7 (R)
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Front
For Use With
For 1983 To 1992 Volvo 740 Sedan
Front to Back (In)
20.75
Weight (lbs)
28
Inside Corners
Curved
Number of Bowls
2
Sink Installation
Undermount
Family Code
VO7121
Description
Seat Covers in Neosupreme for 1983-1992 Volvo 740 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are fully upholstered on the front AND back
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.