Shop COVERKING

Seat Covers in Neosupreme for 19841988 Toyota Truck, CSC2PD36TT7020

  • Mfr # CSC2PD36TT7020

  • Zoro # G7204151


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7020
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD36TT7020
Zoro #
G7204151
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Color
Digital Camo Sand with Black Sides
Family Code
TT7020

Description

Seat Covers in Neosupreme for 1984-1988 Toyota Truck Pickup - (F), Solid Bench, W/MANUAL SHIFTER & 4WD OR W/FLOOR-MOUNTED AUTOMATIC SHIFTER, NOT FOR XTRACAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews