Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19841988 Toyota Truck, CSCKT14TT7192
Mfr # CSCKT14TT7192
Zoro # G7488029
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7192
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT14TT7192
- Zoro #
- G7488029
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Pontus Solid
- Seat Position
- Front
- For Use With
- For 1984 To 1988 Toyota Truck Pickup
- Family Code
- TT7192
Description
Seat Covers in Neosupreme for 1984-1988 Toyota Truck Pickup - (F), 50/50 bucket, not for Turbo-style sport seat