Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19841988 Toyota Truck, CSCRT06TT7020
Mfr # CSCRT06TT7020
Zoro # G7629690
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT06TT7020
- Zoro #
- G7629690
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5
- Seat Position
- Front
- For Use With
- For 1984 To 1988 Toyota Truck Pickup
- Family Code
- TT7020
Description
Seat Covers in Neosupreme for 1984-1988 Toyota Truck Pickup - (F), Solid Bench, W/MANUAL SHIFTER & 4WD OR W/FLOOR-MOUNTED AUTOMATIC SHIFTER, NOT FOR XTRACAB