This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19851988 Cadillac Coupe, CSC2MO10CD7098 CSC2MO10CD7098

Seat Covers in Neosupreme for 19851988 Cadillac Coupe, CSC2MO10CD7098 (Discontinued)

  • Mfr # CSC2MO10CD7098
  • Zoro # G7299598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO10CD7098
Zoro #
G7299598
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country with Black Sides
Seat Position
Front
For Use With
For 1985 To 1988 Cadillac Coupe DeVille
Family Code
CD7098

Description

Seat Covers in Neosupreme for 1985-1988 Cadillac Coupe DeVille - (F), 60/40 bench w/adj headrest, w/armrest, for seats with 1-stem per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.