This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19851988 Volvo 240, CSC2KT16VO7017 CSC2KT16VO7017

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19851988 Volvo 240, CSC2KT16VO7017 (Discontinued)

Mfr # CSC2KT16VO7017
Zoro # G7265368
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16VO7017
Zoro #
G7265368
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Raid With Black Sides
For Use With
For 1985 To 1988 Volvo 240 Sedan/260 Sedan
Family Code
VO7017

Description

Seat Covers in Neosupreme for 1985-1988 Volvo 240 Sedan/260 Sedan - (R), Solid Bench,W/Armrest, headrest covers not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.