This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19851992 Pontiac Firebird, CSC2AWPN7004 CSC2AWPN7004

Seat Covers in Neosupreme for 19851992 Pontiac Firebird, CSC2AWPN7004 (Discontinued)

  • Mfr # CSC2AWPN7004
  • Zoro # G7220139
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWPN7004
Zoro #
G7220139
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1985 To 1992 Pontiac Firebird
Color
Wine with Black sides
Family Code
PN7004

Description

Seat Covers in Neosupreme for 1985-1992 Pontiac Firebird - (F), NOT FIREBIRD FORMULA model,50/50 Bucket,W/Adjust Headrest, W/seat-belt loop on side of headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.