This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19851988 Volvo 240, CSCKT08VO7017 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT08VO7017
Zoro #
G7575711
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Rear
For Use With
For 1985 To 1988 Volvo 240 Sedan/260 Sedan
Family Code
VO7017
Description
Seat Covers in Neosupreme for 1985-1988 Volvo 240 Sedan/260 Sedan - (R), Solid Bench,W/Armrest, headrest covers not included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.