This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861990 Acura Legend, CSC2MO08AC7035 CSC2MO08AC7035

Seat Covers in Neosupreme for 19861990 Acura Legend, CSC2MO08AC7035 (Discontinued)

  • Mfr # CSC2MO08AC7035
  • Zoro # G7233962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO08AC7035
Zoro #
G7233962
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush with Black Sides
Seat Position
Rear
For Use With
For 1986 To 1990 Acura Legend
Family Code
AC7035

Description

Seat Covers in Neosupreme for 1986-1990 Acura Legend - (R), Solid bench w/2 removable headrests, w/armrest, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.