This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861990 Acura Legend, CSC2RT07AC7034 CSC2RT07AC7034

Seat Covers in Neosupreme for 19861990 Acura Legend, CSC2RT07AC7034 (Discontinued)

  • Mfr # CSC2RT07AC7034
  • Zoro # G7322059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT07AC7034
Zoro #
G7322059
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP Pink with Black Sides
Seat Position
Front
For Use With
For 1986 To 1990 Acura Legend
Family Code
AC7034

Description

Seat Covers in Neosupreme for 1986-1990 Acura Legend - (F), 50/50 bucket w/removable headrest, w/driver lumbar, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.