This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861993 Saab 900  F, CSCKT13SB7012 CSCKT13SB7012

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19861993 Saab 900 F, CSCKT13SB7012 (Discontinued)

Mfr # CSCKT13SB7012
Zoro # G7581521
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13SB7012
Zoro #
G7581521
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 1986 To 1993 Saab 900
Family Code
SB7012

Description

Seat Covers in Neosupreme for 1986-1993 Saab 900 - (F), 50/50 bucket, 2-door hatchback only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.