This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861995 Suzuki Samurai, CSC2A2SZ7003 CSC2A2SZ7003

Seat Covers in Neosupreme for 19861995 Suzuki Samurai, CSC2A2SZ7003 (Discontinued)

  • Mfr # CSC2A2SZ7003
  • Zoro # G7243981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A2SZ7003
Zoro #
G7243981
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1986 To 1995 Suzuki Samurai
Family Code
SZ7003

Description

Seat Covers in Neosupreme for 1986-1995 Suzuki Samurai - (F), 50/50 buckets with unupholstered see-through removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.