This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19861989 MercedesBenz, CSC2KT10MD7047 (Discontinued)
Mfr #
CSC2KT10MD7047
Zoro #
G7163831
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT10MD7047
Zoro #
G7163831
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 1986 To 1989 Mercedes-Benz SL-Class
Family Code
MD7047
Description
Seat Covers in Neosupreme for 1986-1989 Mercedes-Benz SL-Class - (W107 body style), 50/50 bucket w/adjustable headrest, w/driver side inboard-mounted armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.