This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861994 Saab 900  F, CSCKT15SB7013 CSCKT15SB7013

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19861994 Saab 900 F, CSCKT15SB7013 (Discontinued)

Mfr # CSCKT15SB7013
Zoro # G7616731
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15SB7013
Zoro #
G7616731
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Front
For Use With
For 1986 To 1994 Saab 900
Family Code
SB7013

Description

Seat Covers in Neosupreme for 1986-1994 Saab 900 - (F), 50/50 bucket, convertible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.