This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871987 Porsche 944, CSC2A2PR5501 CSC2A2PR5501

Seat Covers in Neosupreme for 19871987 Porsche 944, CSC2A2PR5501 (Discontinued)

  • Mfr # CSC2A2PR5501
  • Zoro # G7236869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A2PR5501
Zoro #
G7236869
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1987 To 1987 Porsche 944
Family Code
PR5501

Description

Seat Covers in Neosupreme for 1987-1987 Porsche 944 - (F), 50/50 buckets w/integrated headrests, not for optional sport seats with large side bolsters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.