This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871990 Acura Legend, CSCRT07AC7029 CSCRT07AC7029

Seat Covers in Neosupreme for 19871990 Acura Legend, CSCRT07AC7029 (Discontinued)

  • Mfr # CSCRT07AC7029
  • Zoro # G7641618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCRT07AC7029
Zoro #
G7641618
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree P Pink
Seat Position
Rear
For Use With
For 1987 To 1990 Acura Legend
Family Code
AC7029

Description

Seat Covers in Neosupreme for 1987-1990 Acura Legend - (R), Solid bench w/built-in headrest, w/armrest, COUPE ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.