
Seat Covers in Neosupreme for 19871990 Acura Legend, CSC2KT07AC7029 (Discontinued)
- Mfr # CSC2KT07AC7029
- Zoro # G7248400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT07AC7029
Zoro #
G7248400
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander With Black Sides
Seat Position
Rear
For Use With
For 1987 To 1990 Acura Legend
Family Code
AC7029
Description
Seat Covers in Neosupreme for 1987-1990 Acura Legend - (R), Solid bench w/built-in headrest, w/armrest, COUPE ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.