This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871990 Acura Legend, CSCMO03AC7029 CSCMO03AC7029

Seat Covers in Neosupreme for 19871990 Acura Legend, CSCMO03AC7029 (Discontinued)

  • Mfr # CSCMO03AC7029
  • Zoro # G7517462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMO03AC7029
Zoro #
G7517462
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand Solid
Seat Position
Rear
For Use With
For 1987 To 1990 Acura Legend
Family Code
AC7029

Description

Seat Covers in Neosupreme for 1987-1990 Acura Legend - (R), Solid bench w/built-in headrest, w/armrest, COUPE ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.