Shop COVERKING

Seat Covers in Neosupreme for 19871991 Ford Trk, CSC2PD38FD7305

  • Mfr # CSC2PD38FD7305
  • Zoro # G7236360

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1987 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38FD7305
Zoro #
G7236360
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 1987 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7305

Description

Seat Covers in Neosupreme for 1987-1991 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid bottom, solid backrest, w/built-in integrated headrest, w/folding console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.