This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871993 Ford Mustang, CSC2KT16FD7703 CSC2KT16FD7703

Seat Covers in Neosupreme for 19871993 Ford Mustang, CSC2KT16FD7703 (Discontinued)

  • Mfr # CSC2KT16FD7703
  • Zoro # G7206872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16FD7703
Zoro #
G7206872
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Front
For Use With
For 1987 To 1993 Ford Mustang
Family Code
FD7703

Description

Seat Covers in Neosupreme for 1987-1993 Ford Mustang - (F), LX 5.0 V8 NOTCHBACK, 50/50 bucket w/adj. headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.