Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871993 Ford Mustang, CSCRT08FD7704 CSCRT08FD7704

Seat Covers in Neosupreme for 19871993 Ford Mustang, CSCRT08FD7704 (Discontinued)

  • Mfr # CSCRT08FD7704
  • Zoro # G7646262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCRT08FD7704
Zoro #
G7646262
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Front
For Use With
For 1987 To 1993 Ford Mustang
Family Code
FD7704

Description

Seat Covers in Neosupreme for 1987-1993 Ford Mustang - (F), LX 5.0 V8 CONVERTIBLE, 50/50 bucket w/adj. headrest, SEAT BELT GUIDE NEEDS REMOVED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.