This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881991 BMW M3  R, CSCKT15BM7244 CSCKT15BM7244

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19881991 BMW M3 R, CSCKT15BM7244 (Discontinued)

Mfr # CSCKT15BM7244
Zoro # G7563644
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15BM7244
Zoro #
G7563644
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune Solid
Seat Position
Rear
For Use With
For 1988 To 1991 BMW M3
Family Code
BM7244

Description

Seat Covers in Neosupreme for 1988-1991 BMW M3 - (R), E30, COUPE, solid bench, w/o headrest, w/o armrest (remove backrest and bottom to install)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.