This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881991 Honda Civic, CSC2KT09HD7138 CSC2KT09HD7138

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19881991 Honda Civic, CSC2KT09HD7138 (Discontinued)

Mfr # CSC2KT09HD7138
Zoro # G7205533
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT09HD7138
Zoro #
G7205533
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1988 To 1991 Honda Civic Hatchback
Color
Kryptek Camo Nomad With Black Sides
Family Code
HD7138

Description

Seat Covers in Neosupreme for 1988-1991 Honda Civic Hatchback - (F), DX MODEL, 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.