This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881994 Chevrolet, CSC2KT15CH7108 CSC2KT15CH7108

Seat Covers in Neosupreme for 19881994 Chevrolet, CSC2KT15CH7108 (Discontinued)

  • Mfr # CSC2KT15CH7108
  • Zoro # G7234872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15CH7108
Zoro #
G7234872
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Neptune With Black Sides
For Use With
For 1988 To 1994 Chevrolet Cavalier
Family Code
CH7108

Description

Seat Covers in Neosupreme for 1988-1994 Chevrolet Cavalier - (R), Sedan,Solid Bench,No Headrest,No Armrest,NO Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.