This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881995 Isuzu Pickup, CSC2A4IS7051 CSC2A4IS7051

Seat Covers in Neosupreme for 19881995 Isuzu Pickup, CSC2A4IS7051 (Discontinued)

  • Mfr # CSC2A4IS7051
  • Zoro # G7224339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4IS7051
Zoro #
G7224339
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1988 To 1995 Isuzu Pickup
Family Code
IS7051

Description

Seat Covers in Neosupreme for 1988-1995 Isuzu Pickup - (F), 50/50 bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.