Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19881991 Chevrolet Truck, CSCPD36CH7451
Mfr # CSCPD36CH7451
Zoro # G7624538
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1988 To 1991 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7451
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCPD36CH7451
- Zoro #
- G7624538
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Sand Solid
- Seat Position
- Front
- For Use With
- For 1988 To 1991 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7451
Description
Seat Covers in Neosupreme for 1988-1991 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench w/armrest, 2-Door Model with FLUSH BODY-MOUNTED DOOR HANDLES
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov