Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19881991 GMC Truck Sierra, CSC2A2GM7458
Mfr # CSC2A2GM7458
Zoro # G7196908
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2GM7458
- Zoro #
- G7196908
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Charcoal with Black sides
- For Use With
- For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7458
Description
Seat Covers in Neosupreme for 1988-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench, 2-Door Models w/STICK-OUT DOOR HANDLES & THUMB PUSH-BUTTONS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.