Shop COVERKING

Seat Covers in Neosupreme for 19881992 GMC Truck Sierra, CSC2A3GM9651

  • Mfr # CSC2A3GM9651
  • Zoro # G7200338

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 1988 To 1992 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM9651
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A3GM9651
Zoro #
G7200338
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Gray with Black sides
For Use With
For 1988 To 1992 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM9651

Description

Seat Covers in Neosupreme for 1988-1992 GMC Truck Sierra C/K1500,2500,3500 - (R), Solid Bench, Extended Cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.