This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881994 Chevrolet, CSCKT17CH7108 CSCKT17CH7108

Seat Covers in Neosupreme for 19881994 Chevrolet, CSCKT17CH7108 (Discontinued)

  • Mfr # CSCKT17CH7108
  • Zoro # G7631118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCKT17CH7108
Zoro #
G7631118
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee Solid
Seat Position
Rear
For Use With
For 1988 To 1994 Chevrolet Cavalier
Family Code
CH7108

Description

Seat Covers in Neosupreme for 1988-1994 Chevrolet Cavalier - (R), Sedan,Solid Bench,No Headrest,No Armrest,NO Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.