This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19891990 Cadillac, CSCKT09CD7291 CSCKT09CD7291

Seat Covers in Neosupreme for 19891990 Cadillac, CSCKT09CD7291 (Discontinued)

  • Mfr # CSCKT09CD7291
  • Zoro # G7555944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09CD7291
Zoro #
G7555944
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad Solid
Seat Position
Front
For Use With
For 1989 To 1990 Cadillac Fleetwood
Family Code
CD7291

Description

Seat Covers in Neosupreme for 1989-1990 Cadillac Fleetwood - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest, NOT BROUGHAM MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.