This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19891990 Cadillac, CSCMO10CD7162 CSCMO10CD7162

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19891990 Cadillac, CSCMO10CD7162 (Discontinued)

Mfr # CSCMO10CD7162
Zoro # G7612750
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO10CD7162
Zoro #
G7612750
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country Solid
Seat Position
Front
For Use With
For 1989 To 1990 Cadillac Fleetwood
Family Code
CD7162

Description

Seat Covers in Neosupreme for 1989-1990 Cadillac Fleetwood - (F), 60/40 bench w/adj headrest, w/console, for seats with 2-stems per headrest, NOT BROUGHAM MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.