This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19891991 Ford Taurus, CSCKT14FD7190 CSCKT14FD7190

Seat Covers in Neosupreme for 19891991 Ford Taurus, CSCKT14FD7190 (Discontinued)

  • Mfr # CSCKT14FD7190
  • Zoro # G7582693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT14FD7190
Zoro #
G7582693
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus Solid
Seat Position
Rear
For Use With
For 1989 To 1991 Ford Taurus
Family Code
FD7190

Description

Seat Covers in Neosupreme for 1989-1991 Ford Taurus - (R), Bench, solid back, solid bottom, w/ armrest, SHO MODEL ONLY, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.