This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19891994 Isuzu Amigo, CSC2KT17IS7052 CSC2KT17IS7052

Seat Covers in Neosupreme for 19891994 Isuzu Amigo, CSC2KT17IS7052 (Discontinued)

  • Mfr # CSC2KT17IS7052
  • Zoro # G7182704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17IS7052
Zoro #
G7182704
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee With Black Sides
Seat Position
Front
For Use With
For 1989 To 1994 Isuzu Amigo
Family Code
IS7052

Description

Seat Covers in Neosupreme for 1989-1994 Isuzu Amigo - (F), 50/50 bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.