This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19891998 Land Rover, CSC2MO06LR9311 CSC2MO06LR9311

Seat Covers in Neosupreme for 19891998 Land Rover, CSC2MO06LR9311 (Discontinued)

  • Mfr # CSC2MO06LR9311
  • Zoro # G7255769
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO06LR9311
Zoro #
G7255769
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1998 Land Rover Discovery
Color
Camo Mossy Oak Bottomland with Black Sides
Family Code
LR9311

Description

Seat Covers in Neosupreme for 1989-1998 Land Rover Discovery - (F), 50/50 bkt, w/non-remov hdrst, w/inner lumbar support on dr & pas bkrst, w/pwr seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.