Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19891991 Ford Trk, CSC2PD34FD7220
- Mfr # CSC2PD34FD7220
- Zoro # G7219840
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34FD7220
- Zoro #
- G7219840
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 1989 To 1991 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7220
Description
Seat Covers in Neosupreme for 1989-1991 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 bucket w/armrest, for SuperCab ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov