Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19891994 Toyota Truck, CSCKT07TT7007
Mfr # CSCKT07TT7007
Zoro # G7564198
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT7007
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07TT7007
- Zoro #
- G7564198
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Front
- For Use With
- For 1989 To 1994 Toyota Truck Pickup
- Family Code
- TT7007
Description
Seat Covers in Neosupreme for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Removable Headrest, W/Armrest, For Vehicles W/Column-Mounted Auto Transmission