Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19891994 Toyota Truck, CSCRT03TT9391
- Mfr # CSCRT03TT9391
- Zoro # G7627974
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Width (In)
32
Sink Thickness
16 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT03TT9391
- Zoro #
- G7627974
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree AP Solid
- Seat Position
- Front
- For Use With
- For 1989 To 1994 Toyota Truck Pickup
- Sink Installation
- Undermount
- Weight (lbs)
- 44
- Inside Corners
- Sharp (zero radius)
- Front to Back (In)
- 19
- Number of Bowls
- 1
- Family Code
- TT9391
Dimensions
- Width (In)
- 32
- Sink Thickness
- 16 Gauge
- Minimum Cabinet Size
- 36
- Bowl Depth (In)
- 10
Description
Seat Covers in Neosupreme for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Remov Hdrst, W/O Armrst, For Vehicles W/Floor-Mount Auto or Manual Transmission
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.