Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19891995 Toyota Truck, CSC2A4TT7198
Mfr # CSC2A4TT7198
Zoro # G7259661
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7198
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A4TT7198
- Zoro #
- G7259661
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1989 To 1995 Toyota Truck Pickup
- Color
- Blue with Black sides
- Family Code
- TT7198
Description
Seat Covers in Neosupreme for 1989-1995 Toyota Truck Pickup - (F), Solid Bench, ONLY FOR VEHICLES WITH A MANUAL SHIFTER & 2WD, NOT FOR XTRACAB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov