Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19891995 Toyota Truck, CSC2A9TT9721
Mfr # CSC2A9TT9721
Zoro # G7235609
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT9721
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A9TT9721
- Zoro #
- G7235609
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Navy Blue with Black sides
- For Use With
- For 1989 To 1995 Toyota Truck Pickup
- Family Code
- TT9721
Description
Seat Covers in Neosupreme for 1989-1995 Toyota Truck Pickup - (F), Solid Bench, W/MANUAL SHIFTER & 4WD OR W/FLOOR-MOUNTED AUTOMATIC SHIFTER, NOT FOR XTRACAB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov