Shop COVERKING

Seat Covers in Neosupreme for 19891995 Toyota Truck, CSC2KT08TT7198

  • Mfr # CSC2KT08TT7198

  • Zoro # G7270913


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7198
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08TT7198
Zoro #
G7270913
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Color
Kryptek Camo Mandrake With Black Sides
Family Code
TT7198

Description

Seat Covers in Neosupreme for 1989-1995 Toyota Truck Pickup - (F), Solid Bench, ONLY FOR VEHICLES WITH A MANUAL SHIFTER & 2WD, NOT FOR XTRACAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.