Shop COVERKING

Seat Covers in Neosupreme for 19891995 Toyota Truck, CSC2PD38TT7280

  • Mfr # CSC2PD38TT7280

  • Zoro # G7278193


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7280
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38TT7280
Zoro #
G7278193
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7280

Description

Seat Covers in Neosupreme for 1989-1995 Toyota Truck Pickup - (F), 50/50 bucket w/removable headrest, (ONLY FOR SR5 WITH SPORT SEATS: the 4-way adj headrest type)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.