Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19891995 Toyota Truck, CSC2RT07TT7280
Mfr # CSC2RT07TT7280
Zoro # G7278963
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT07TT7280
- Zoro #
- G7278963
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree AP Pink with Black Sides
- For Use With
- For 1989 To 1995 Toyota Truck Pickup
- Family Code
- TT7280
Description
Seat Covers in Neosupreme for 1989-1995 Toyota Truck Pickup - (F), 50/50 bucket w/removable headrest, (ONLY FOR SR5 WITH SPORT SEATS: the 4-way adj headrest type)