This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901990 Jeep Comanche, CSCMO03JP9457 CSCMO03JP9457

Seat Covers in Neosupreme for 19901990 Jeep Comanche, CSCMO03JP9457 (Discontinued)

  • Mfr # CSCMO03JP9457
  • Zoro # G7553774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMO03JP9457
Zoro #
G7553774
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand Solid
Seat Position
Front
For Use With
For 1990 To 1990 Jeep Comanche
Family Code
JP9457

Description

Seat Covers in Neosupreme for 1990-1990 Jeep Comanche - (F), 50/50, w/remv hdrst, w/st recline on out bkrst (Dr & Pas), w/seat lvr on outer bkrst (Dr & Pas)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.