This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901991 Honda Accord, CSC2PD38HD7215 CSC2PD38HD7215

Seat Covers in Neosupreme for 19901991 Honda Accord, CSC2PD38HD7215 (Discontinued)

  • Mfr # CSC2PD38HD7215
  • Zoro # G7261533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38HD7215
Zoro #
G7261533
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 1990 To 1991 Honda Accord Coupe
Family Code
HD7215

Description

Seat Covers in Neosupreme for 1990-1991 Honda Accord Coupe - (F), LX MODEL, 50/50 Bucket, W/Removable Headrest, Without Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.