This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901993 Dodge Dakota, CSC2PD32DG9641 CSC2PD32DG9641

Seat Covers in Neosupreme for 19901993 Dodge Dakota, CSC2PD32DG9641 (Discontinued)

  • Mfr # CSC2PD32DG9641
  • Zoro # G7251243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD32DG9641
Zoro #
G7251243
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Rear
For Use With
For 1990 To 1993 Dodge Dakota
Family Code
DG9641

Description

Seat Covers in Neosupreme for 1990-1993 Dodge Dakota - (R), 60/40 btm, 50/50 back, w/blt-in hdrst, w/sld arm (60 on dr sd), w/lmbr hole on outer dr bkrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.