This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901993 Honda Accord, CSC2KT17HD7346 CSC2KT17HD7346

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19901993 Honda Accord, CSC2KT17HD7346 (Discontinued)

Mfr # CSC2KT17HD7346
Zoro # G7173309
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17HD7346
Zoro #
G7173309
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1990 To 1993 Honda Accord Coupe
Color
Kryptek Camo Banshee With Black Sides
Family Code
HD7346

Description

Seat Covers in Neosupreme for 1990-1993 Honda Accord Coupe - (R), LX MODEL, Solid Bench,Builtin Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.