This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901994 Subaru, CSCRT07SU7027 CSCRT07SU7027

Seat Covers in Neosupreme for 19901994 Subaru, CSCRT07SU7027 (Discontinued)

  • Mfr # CSCRT07SU7027
  • Zoro # G7642598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT07SU7027
Zoro #
G7642598
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree P Pink
Seat Position
Front
For Use With
For 1990 To 1994 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU7027

Description

Seat Covers in Neosupreme for 1990-1994 Subaru Legacy/Outback (Not Sport) Wgn - (F), 50/50 bucket w/removable headrest, w/lumbar on driver seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.