This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901995 GMC Safari, CSCPD32GM7134 CSCPD32GM7134

Seat Covers in Neosupreme for 19901995 GMC Safari, CSCPD32GM7134 (Discontinued)

  • Mfr # CSCPD32GM7134
  • Zoro # G7542811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD32GM7134
Zoro #
G7542811
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Front
For Use With
For 1990 To 1995 GMC Safari Extended Length Minivan
Family Code
GM7134

Description

Seat Covers in Neosupreme for 1990-1995 GMC Safari Extended Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.